Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R029.150.PV
- Zoro #
- G1434341
- UPC #
- -
- Country of Origin
- China
- Item
- Privacy Rosettes Satin Nickel
- Color
- Satin Nickel
- Material
- Brass
- Weight
- 3.4
- Function
- Privacy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Series
- Estate
Description
Privacy Rosettes Satin Nickel
