This item is Discontinued.

Baldwin Privacy Rosettes Satin Nickel R050.150.IPV

This item is Discontinued.

Baldwin

Privacy Rosettes Satin Nickel (Discontinued)

Mfr # R050.150.IPV
Zoro # G1434691
UPC # 00884011976000
Country of Origin China
Category Rosettes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R050.150.IPV
Zoro #
G1434691
UPC #
00884011976000
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Privacy Rosettes Satin Nickel
Material
Brass
Color
Satin Nickel
Weight
0
Function
Privacy
Series
Estate

Description

Privacy Rosettes Satin Nickel

Ratings & reviews