This item is Discontinued.

Baldwin Door and Butt Hinge, Brass, Full Mortise Mounting, 1 3/4 in Leaf W x 3 1/2 in Leaf H 9BR7024-001

This item is Discontinued.

Baldwin

Door and Butt Hinge, Brass, Full Mortise Mounting, 1 3/4 in Leaf W x 3 1/2 in Leaf H (Discontinued)

Mfr # 9BR7024-001
Zoro # G7689809
UPC # 884011520968
Country of Origin China
Category Butt Hinges
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7024-001
Zoro #
G7689809
UPC #
884011520968
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.08 in
Door Leaf Width
1 3/4 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
1 3/4 in
Frame Leaf Thickness
0.08 in
Length
4.1
Height
0.8
Width
2.3

Details

Corners
5/8" Radius
Finish
Venetian Bronze
Holes per Leaf
3
Load Capacity
25 lb
Material
Brass
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Five Knuckle; Friction Fit Design
Item
Door and Butt Hinge
Holes
With
Number of Wires
0
Pin Material
Brass
Pin Type
Removable
Hardware
Included
Bearing Type
Plain
Ligature Resistant
No
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Butt Hinge, Brass, Venetian Bronze Finish, 25 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.08 in Door Leaf Thickness, 0.08 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.