This item is Discontinued.

Baldwin 5" Convex Wall Bumper Bright Chrome 9BR7029-003

This item is Discontinued.

Baldwin

5" Convex Wall Bumper Bright Chrome (Discontinued)

Mfr # 9BR7029-003
Zoro # G2020765
UPC # 884011547170
Country of Origin China
Category Door Holders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7029-003
Zoro #
G2020765
UPC #
884011547170
Country of Origin
China

Dimensions

Height
1
Length
2.5
Width
2.5

Details

Finish
Bright Chrome
Material
Brass
Item
Baldwin Reserve 9BR7029003 2-2/5" Convex
Color
Bright Chrome
Weight
0.15
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7029003 2-2/5 In. Convex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.