This item is Discontinued.

Baldwin Baldwin Reserve FDMIAXCONCRR141 Full Dum FDMIAXCONCRR055

This item is Discontinued.

Baldwin

Baldwin Reserve FDMIAXCONCRR141 Full Dum (Discontinued)

Mfr # FDMIAXCONCRR055
Zoro # G0071165
UPC # 884011840554
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDMIAXCONCRR055
Zoro #
G0071165
UPC #
884011840554
Country of Origin
China

Dimensions

Length
21.9
Height
3.7
Width
6.7

Details

Item
Baldwin Reserve FDMIAXCONCRR141 Full Dum
Lockset Function
Full Dummy
Finish
Bright Nickel
Series
Reserve
Color
Bright Nickel
Material
Brass
Style
Miami
Lockset Handle Type
Knob
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
5.9525

Description

Baldwin Reserve FDMIAXCONCRR141 Full Dum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.