Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve FDNEWXFEDRTAR049 Full Du

Baldwin Reserve Baldwin Reserve FDNEWXFEDRTAR049 Full Du FD.NEWXFED.R.TAR.049
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$208.94
  • Item: Baldwin Reserve FDNEWXFEDRTAR049 Full Du
  • Material: Brass
  • Color: Matte Brass and Black
See full product details
This item ships free.
Total: $208.94

Baldwin Reserve #FD.NEWXFED.R.TAR.049 Specifications

  • Item: Baldwin Reserve FDNEWXFEDRTAR049 Full Du
  • Material: Brass
  • Color: Matte Brass and Black
  • Width: 0
  • Height: 0
  • Length: 0
  • Series: Reserve
  • Weight: 6.395
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve FDNEWXFEDRTAR049 Full Dummy New Hampshire Handleset Right Hand Federal Lever and Traditional Arch Rose Matte Brass and Black Finish

Reviews of Baldwin Reserve #FD.NEWXFED.R.TAR.049