This item is Discontinued.

Baldwin Baldwin Reserve FDSEAXSQURCSR190 Full Du FDSEAXSQURCSR190

This item is Discontinued.

Baldwin

Baldwin Reserve FDSEAXSQURCSR190 Full Du (Discontinued)

Mfr # FDSEAXSQURCSR190
Zoro # G2100251
UPC # 823079462827
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDSEAXSQURCSR190
Zoro #
G2100251
UPC #
823079462827
Country of Origin
China

Dimensions

Height
3.7
Length
22.1
Width
6.3

Details

Item
Baldwin Reserve FDSEAXSQURCSR190 Full Du
Lockset Function
Full Dummy
Finish
Satin Black
Series
Reserve
Features
Right Hand
Color
Satin Black
Material
Brass
Weight
7.628
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDSEAXSQURCSR190 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.