This item is Discontinued.

This item is Discontinued.
Single Cylinder Handlesets Distressed Antique Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85352.452.RENT
- Zoro #
- G1790221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5.1
- Length
- 23.9
- Height
- 4.7
Details
- Backset
- 2-3/8" or 2-3/4" Backset
- Keyway Type
- C Keyway
- Number of Pins
- 5 Pin Cylinder
- Series
- Estate
- Item
- Single Cylinder Handlesets Distressed An
- Strike Type
- Full Lip and Deadbolt Strike
- Color
- Distressed Antique Nickel
- Weight
- 8.6
- Material
- Brass
- Strike
- Full Lip and Deadbolt Strike
- Function
- Single Cylinder
Description
Item Single Cylinder Handlesets Distressed An
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.