Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R028.102.IDM
- Zoro #
- G1794613
- UPC #
- 00884011410764
- Country of Origin
- China
- Item
- Single Dummy Rosettes Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Weight
- 0.8
- Function
- Single Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
- Series
- Estate
Description
Single Dummy Rosettes Oil Rubbed Bronze
