This item is Discontinued.

Baldwin Single Dummy Rosettes Unlacquered Brass R004.031.IDM

This item is Discontinued.

Baldwin

Single Dummy Rosettes Unlacquered Brass (Discontinued)

Mfr # R004.031.IDM
Zoro # G1795663
Country of Origin China
Category Rosettes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R004.031.IDM
Zoro #
G1795663
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Single Dummy Rosettes Unlacquered Brass
Material
Brass
Color
Unlacquered Brass
Weight
0.3
Function
Single Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Single Dummy Rosettes Unlacquered Brass

Ratings & reviews