Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R028.112.IDM
- Zoro #
- G1795989
- UPC #
- -
- Country of Origin
- China
- Item
- Single Dummy Rosettes Venetian Bronze
- Color
- Venetian Bronze
- Material
- Brass
- Weight
- 1.1
- Function
- Single Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Series
- Estate
Description
Single Dummy Rosettes Venetian Bronze
