Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R028.056.IPS
- Zoro #
- G1802715
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8.4
- Width
- 3.9
- Height
- 1.7
Details
- Item
- Single Passage Rosettes Lifetime Satin N
- Material
- Brass
- Color
- Lifetime Satin Nickel
- Weight
- 1
- Function
- Single Passage
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Single Passage Rosettes Lifetime Satin N
