Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R033.150.IPV
- Zoro #
- G1810214
- UPC #
- 00884011418500
- Country of Origin
- China
Dimensions
- Length
- 3.2
- Width
- 3
- Height
- 0.9
Details
- Item
- Single Privacy Rosettes Satin Nickel
- Material
- Brass
- Color
- Satin Nickel
- Weight
- 0.3
- Function
- Single Privacy
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Single Privacy Rosettes Satin Nickel
