
Soho Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # 5485V.056.RMR
Zoro # G1811641
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5485V.056.RMR
Zoro #
G1811641
UPC #
00884011405463
Country of Origin
China
Dimensions
Height
2.6
Length
6.1
Width
3.4
Details
Series
Estate
Finish
Satin Nickel
Item
Soho Lever Lifetime Satin Nickel Door Le
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Weight
0.6614
Color
Lifetime Satin Nickel
Description
Item Soho Lever Lifetime Satin Nickel Door Le
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.