Skip to Main Content
customer-service Help
Ballotini

Blast Media, Glass Beads, Extra Coarse

Ballotini Blast Media, Glass Beads, Extra Coarse D (50-70)
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$76.30
  • Item: Blast Media
  • Media Type: Glass Beads
  • Media Grit: Not Rated
See full product details
This item ships free.
Total: $76.30

Ballotini #D (50-70) Specifications

  • Item: Blast Media
  • Media Type: Glass Beads
  • Media Grit: Not Rated
  • Nominal Dia. Micron Range: 212 to 300
  • Media Container Size: 53 lb
  • Media Container: Pail
  • US Sieve: 50-70
  • Nominal Dia. Range: 0.0083 in to 0.0117 in
  • Standards: Osha
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 212 to 300, 53 lb, Pail, Nominal Dia. Range 0.0083 in to 0.0117 in, US Sieve 50-70, Standards OSHA

Reviews of Ballotini #D (50-70)