080-CP0899 36008 2X5-8 Center Punchclamp

  • Mfr # 080-CP0899
  • Zoro # G104022912
product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
080-CP0899
Zoro #
G104022912
UPC #
-
Country of Origin
United States

Description

  • Clamp I.D.: 2".
  • Width: 5/8".
  • Thick: 0.0250".
  • Material: Galvanized Carbon Steel.
  • Handle Locking Type: Dimple Buckle
  • Head Type = Band & Buckle
  • Quantity: 100 per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews