V-Belt, Power King, C131, C, SBR, 135 in, 0.88 in Top Width

  • Mfr # C131
  • Zoro # G3850862
product price: 
$
51.35
/ea

Key Features

V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Industry Number
C131
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C131
Zoro #
G3850862
UPC #
64971736716
Country of Origin
Thailand
Item
V-Belt
V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Industry Number
C131
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Standards
ARPM
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
135 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews