Shop BANDO

Power King, C243

  • Mfr # C243

  • Zoro # G3799114


product price:  $98.85
/ea

Key Features

Standards
ARPM
Temp. Range
-22 Degrees to 140 Degrees F
Thickness
0.53 in
Material
SBR Blend
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C243
Zoro #
G3799114
UPC #
64971736823
Country of Origin
Thailand

Dimensions

Thickness
0.53 in
Top Width
0.88 in
Outside Length
247 in

Details

Standards
ARPM
Temp. Range
-22 Degrees to 140 Degrees F
Material
SBR Blend
Item
Classical V-Belt
Reinforcing Cord Material
Polyester
V-Belt Section
C
Number of Ribs
1
Industry Number
C243
Belt Series
Power King

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.