Shop BANDO
See all product information
Power King, C37
Mfr # C37
Zoro # G3818364
product price:Â $14.79
/eaKey Features
Material
SBR Blend
Temp. Range
-22 Degrees to 140 Degrees F
Belt Series
Power King
Top Width
0.88 in
Thickness
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C37
- Zoro #
- G3818364
- UPC #
- 64971736622
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 41 in
Details
- Material
- SBR Blend
- Temp. Range
- -22 Degrees to 140 Degrees F
- Belt Series
- Power King
- Item
- Classical V-Belt
- Standards
- ARPM
- V-Belt Section
- C
- Industry Number
- C37
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.