Shop BANDO
See all product information
Create Account
Cogged V-Belt, Power King Cog, BX86, BX, Ethylene Elastomeric, 89 in, 0.66 in Top Width
- Mfr # BX86
- Zoro # G3845369
product price:Â
$
30.65
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Number of Ribs
1
Top Width
0.66 in
Thickness
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX86
- Zoro #
- G3845369
- UPC #
- 64971729702
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 89 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- BX
- Industry Number
- BX86
- Number of Ribs
- 1
- Material
- Ethylene Elastomeric
- Temp. Range
- -22 Degrees to 194 Degrees F
- Groove Angle
- 40 Degrees
- Construction
- Bandless
- Core Cord
- Polyester
- Standards
- ARPM
- Belt Series
- Power King Cog
- Reinforcing Cord Material
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.