Cogged V-Belt, Power King Cog, CX75, CX, EPDM, 79 in, 0.88 in Top Width

  • Mfr # CX75
  • Zoro # G3820850
product price: 
$
49.45
/ea

Key Features

V-Belt Type
Classical; Cogged
Belt Series
Power King Cog
V-Belt Section
CX
Number of Ribs
1
Top Width
0.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX75
Zoro #
G3820850
UPC #
64971737198
Country of Origin
Indonesia

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
79 in

Details

Item
Cogged V-Belt
V-Belt Type
Classical; Cogged
Belt Series
Power King Cog
V-Belt Section
CX
Industry Number
CX75
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
Groove Angle
38 Degrees
Construction
Bandless
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews