Shop BANDO

S14M-2450 C-X Ceptor Tb, 400-S14M-2450 C-X

  • Mfr # 400-S14M-2450 C-X

  • Zoro # G3774404


product price:  $696.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pitch Length
2,450 mm
Reinforcing Cord Material
Carbon Fiber
Belt Series
Synchro-Link STS
Number of Teeth
175
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-S14M-2450 C-X
Zoro #
G3774404
UPC #
64971726308
Country of Origin
Japan

Dimensions

Pitch Length
2,450 mm
Top Width
40 mm
Belt Trade Size
S14M

Details

Reinforcing Cord Material
Carbon Fiber
Belt Series
Synchro-Link STS
Number of Teeth
175
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Belt Material
HNBR
Industry Number
400-S14M-2450 C-X
Tooth Location
One Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.