0063101 Presto Maximum Strength Storage Box- Ltr 24"- 12" x 24" x 10"- WE- 12/Carton

  • Mfr # 63101
  • Zoro # G904083403
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63101
Zoro #
G904083403
UPC #
43859541546
Country of Origin
United States

Description

Instant assembly-just push corners together and the box is ready for use. Heavy duty, double-side, double-end construction for stacking, storage, and transport you can trust. Reinforced tear-resistant hand holes make box comfortable to carry. Deep, locking lift-off lid stays in place for secure file storage. Box Style: N/A; Box Type: Presto Instant Assembly!; Material(s): Corrugated; Strength: Maximum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews