Shop BANKERS BOX
See all product information
Create Account
File Box, Steel, 15 1/2 in W, 23 1/4 in D, 10 3/8 in H, Blue, White
Mfr # 00312
Zoro # G2686616
product price:Â
$
185.99
/pk 6, $31.00/ea
Free Shipping & Returns
Key Features
File Size
Legal
Height
10 3/8 in
Width
15 1/2 in
Depth
23 1/4 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00312
- Zoro #
- G2686616
- UPC #
- 077511003127
- Country of Origin
- United States
Dimensions
- File Size
- Legal
- Height
- 10 3/8 in
- Width
- 15 1/2 in
- Depth
- 23 1/4 in
- Overall Height
- 10 3/8 in
- Overall Width
- 15 1/2 in
- Overall Depth
- 23 1/4 in
Details
- Item
- File Box
- Color
- Blue, White
- Material
- Steel
- Stacking Capacity
- Monthly Access, Stackable up to (5) High
- Green Certification or Other Recognition
- Sustainable Forest Initiative (SFI)(R) Certified
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Includes Carrying Handle
- Carrying Handle Included
Description
File Box, File Size Legal, Height 10 3/8 in, Width 15 1/2 in, Depth 23 1/4 in, Stacking Capacity Monthly Access, Stackable up to (5) High, Color Blue, White, Material Steel, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.