Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Banker Box, Lgl, 550Lb, Wht/Blu, PK12

  • Zoro #: G0489842
  • Mfr #: 00705
$99.99 ($8.33/unit)
  • Item: Record Storage Box
  • Closure: String & Button
  • Color: White Box/Blue Trim
See full product details
This item ships free.

Bankers Box #00705 Specifications

  • Zoro #: G0489842
  • Mfr #: 00705
Item: Record Storage Box Closure: String & Button
Color: White Box/Blue Trim Width: 15 in
Material: 59% Post Consumer Waste, 6% Pre-Consumer Waste, Corrugated Fiberboard Containing 65% Recycled Content Package Quantity: 12
File Size: Legal Stacking Capacity: 550 lb
Height: 10 in Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Depth: 24 in Green Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Record Storage Box, File Size Legal, Height 10 in, Width 15 in, Depth 24 in, Stacking Capacity 550 lb, Color White Box/Blue Trim, String & Button Closure, Material 59 Percent Post Consumer Waste, 6 Percent Pre-Consumer Waste, Corrugated Fiberboard Containing 65 Percent Recycled Content, Package Quantity 12

Reviews of Bankers Box #00705