Bankers Box
Banker Box, Lgl, 700Lb, Wht/Blue, PK12
Mfr # 00702
Zoro # G0566142
original price:
$143.99
24% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10 in
- Closure Lift-Off Locking Lid
- Width 15 in
- Depth 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- RUBBERMAID 15x6x2WHT Drw Organizer (2918-RD-WHT)
- LABELWORKS PX Label Tape, Blk/White, Strng Adhesive, 3/8" (209IBWPX)
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 6RL/PK 6PK (SPR64010PK)
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- BANKERS BOX Storage File Boxes, w/Lid, 550 lb, 12"x15"x10", 20/CT, Kraft/GN PK (FEL1277008)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- Bankers Box File Boxes