Shop BANKERS BOX
See all product information
Create Account
File Box, Corrugated Fiberboard, 15 in W, 24 in D, 10 in H, Lift-Off Locking Lid Closure
- Mfr # 0063201
- Zoro # G1024046
product price:Â
$
174.99
/pk of 12, $14.58/ea
Free Shipping & Returns
Key Features
File Size
Legal
Height
10 in
Closure
Lift-Off Locking Lid
Width
15 in
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0063201
- Zoro #
- G1024046
- UPC #
- 043859541553
- Country of Origin
- Canada
- Item
- File Box
- Closure
- Lift-Off Locking Lid
- Color
- Blue, White
- Material
- Corrugated Fiberboard
- Stacking Capacity
- 800 lb
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Green Certification or Other Recognition
- Sustainable Forest Initiative (SFI)(R) Certified
- Application
- File, Document
- Lid Closure Style
- Lift-Off Locking Lid
- Includes Carrying Handle
- Carrying Handle Included
- Shell Material
- Corrugated Fiberboard
- Wire Color
- Blue, White
- Traction Material
- Corrugated Fiberboard
Dimensions
- File Size
- Legal
- Height
- 10 in
- Width
- 15 in
- Depth
- 24 in
- Overall Width
- 15 in
- Overall Height
- 10 in
- Overall Depth
- 24 in
Description
File Box, File Size Legal, Height 10 in, Width 15 in, Depth 24 in, Stacking Capacity 800 lb, Color Blue, White, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.