This item is Discontinued.

This item is Discontinued.
Bankers Box, 9-1/4X4-1/4x23-1/4, PK12, 9.5" W, 23.75" D, 4.5" H, Two Flaps Closure, White/Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00007
- Zoro #
- G5009518
- UPC #
- 077511000072
- Country of Origin
- United States
Dimensions
- Height
- 4.5"
- Width
- 9.5"
- Depth
- 23.75"
- Tip Size
- Small
- Inner Depth
- 23.25"
- File Size Format
- Small
- Inner Width
- 9.5"
- Inner Height
- 4.25"
Details
- Item
- Bankers Box,9-1/4X4-1/4x23-1/4,PK12
- Closure
- Two Flaps
- Color
- White/Blue
- Barrel Material
- 3-Ply Cardboard End; 1-Ply Cardboard Side; 1-Ply Cardboard Bottom
- Includes
- (24) Strings
- Application
- Bank Checks; Forms
- Weight
- 11.1 lbs
- Number of Bins
- 1
- Box Type
- Stackable File Storage
- Fastener Style
- String & Button
- Strength
- Medium-Duty
- Stacking Strength
- 500 lb
- Box Style
- Basic Set-Up
Description
LIBERTY(R) Check and Form Boxes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.