This item is Discontinued.

Bankers Box Bankers Box, 9x4x23-1/4, 12/CT, PK12, 9.25" W, 23.75" D, 4.25" H, Two Flaps Closure, White/Blue 00002

This item is Discontinued.

Bankers Box

Bankers Box, 9x4x23-1/4, 12/CT, PK12, 9.25" W, 23.75" D, 4.25" H, Two Flaps Closure, White/Blue (Discontinued)

Mfr # 00002
Zoro # G5009551
UPC # 077511000027
Country of Origin United States
Category File Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00002
Zoro #
G5009551
UPC #
077511000027
Country of Origin
United States

Dimensions

Height
4.25"
Width
9.25"
Depth
23.75"
Tip Size
Small
Inner Depth
23"
File Size Format
Small
Inner Height
4"
Inner Width
9"

Details

Item
Bankers Box,9x4x23-1/4,12/CT,PK12
Closure
Two Flaps
Color
White/Blue
Includes
(24) Strings
Barrel Material
3-Ply Cardboard End; 1-Ply Cardboard Side; 1-Ply Cardboard Bottom
Weight
10.4 lbs
Application
Bank Checks; Forms
Number of Bins
1
Stacking Strength
500 lb
Fastener Style
String & Button
Box Style
Basic Set-Up
Box Type
Stackable File Storage
Strength
Medium-Duty

Description

LIBERTY(R) Check and Form Boxes, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.