This item is Discontinued.

This item is Discontinued.
Bankers Box, Letter/Legal, White, PK4, 12.25" W, 16" D, 11" H, Two Flaps Closure, White/Blue (Discontinued)
Mfr #
FEL0002501
Zoro #
G5009439
UPC # 043859514854
Country of Origin United States
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FEL0002501
Zoro #
G5009439
UPC #
043859514854
Country of Origin
United States
Dimensions
Height
11"
Width
12.25"
Depth
16"
Tip Size
Letter/Legal
Inner Width
12"
Inner Depth
15.5"
File Size Format
Letter/Legal
Inner Height
10.25"
Details
Item
Bankers Box,Letter/Legal,White,PK4
Closure
Two Flaps
Color
White/Blue
Material
2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom
Includes
(8) Strings
Barrel Material
2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom
Handle Type
Side Hand Holes
Number of Bins
1
Strength
Medium-Duty
Stacking Strength
550 lb
Fastener Style
String & Button
Box Style
FastFold® Quick & Easy Assembly
Box Type
Stackable File Storage
Weight
5.8 lbs
Description
STOR/FILE(TM) Medium-Duty Strength Storage Boxes, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.