This item is Discontinued.

This item is Discontinued.
STOR/DRAWER(R) Extra Space-Savings Storage Drawers, Corrugated Cardboard, 10.5" W, 25.25" D, 6.5" H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00306
- Zoro #
- G5009341
- UPC #
- 077511003066
- Country of Origin
- United States
- Item
- STOR/DRAWER(R) Extra Space-Savings Storage Drawers
- Closure
- Pull Drawer
- Color
- White/Blue
- Material
- Corrugated Cardboard
- Includes
- (12) Shells; (12) Drawers; (12) Handles; (12) Handle Backings; (12) Labels
- For Use With
- Bank Checks; Forms; Cards
- Box Type
- File Storage
- Strength
- Heavy-Duty
- Number of Bins
- 1
- Handle
- Front Pull Grip
Dimensions
- File Size
- Letter
- Height
- 6.5"
- Width
- 10.5"
- Depth
- 25.25"
- Inside Width
- 9.25"
- Inside Height
- 5.63"
- Inner Depth
- 23.25"
- Maximum Stacking Height
- 5
Description
Drawers stack five high-the higher the drawer system stacks, the more space, time and money you save. Heavy wire frame provides strength and stability. Four-layer drawer front and back panel construction holds up to daily usage. Includes removable rails for hanging files. Reinforced plastic handle for easy drawer access. Made from corrugated cardboard. Easy to store papers and other important materials. File materials much easier with convenient storage drawers.
- Stacks five high to save space.
- Heavy-wire drawer frames provide strength and durability.
- Four-layer front and back panel construction holds up to daily usage.
- Reinforced plastic handle for easy drawer access.
- The higher the drawer system stacks, the more space, time and money you save.
- File important materials much easier with drawers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.