This item is Discontinued.

This item is Discontinued.
STOR/FILE(TM) Medium-Duty 24" Storage Boxes, 15.88" W, 25.38" D, 10.25" H, Lift-Off Lid Closure (Discontinued)
Mfr #
0070205
Zoro #
G5009210
UPC # 043859514786
Country of Origin United States
Category File Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0070205
- Zoro #
- G5009210
- UPC #
- 043859514786
- Country of Origin
- United States
Dimensions
- File Size
- Legal
- Height
- 10.25"
- Width
- 15.88"
- Depth
- 25.38"
- Size
- Legal
- Inside Height
- 10"
- Inside Width
- 15"
- Inner Depth
- 24"
Details
- Item
- STOR/FILE(TM) Medium-Duty 24" Storage Boxes
- Closure
- Lift-Off Lid
- Color
- White/Blue
- Material
- 2-Ply Cardboard End; 1.5-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Load Capacity
- 700 lb
- Includes
- (4) Lids
- Product Type
- STOR/FILE(TM) Medium-Duty 24" Storage Boxes
- Weight
- 10.6 lbs
- Fastener Style
- Tab Lock
- Strength
- Medium-Duty
- Number of Bins
- 1
- Box Type
- Stackable File Storage
- Handle
- Side Hand Holes
- Box Style
- FastFold® Quick & Easy Assembly
Description
STOR/FILE(TM) Medium-Duty 24 In. Storage Boxes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.