Bankers Box
Heavy Duty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blue
Mfr # 0086201
Zoro # G4142124
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.5"
- Closure Lift-Off Lid
- Width 14"
- Depth 17.38"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- SHARPIE Permanent Markers, , Fine Point, Green PK (SAN30004)
- SAFCO Mail Station Riser (7752GR)
- MEAD Book, Memo, 3X5", 60 Sheet (45354)
- BANKERS BOX Storage File Boxes, w/Lid, 550 lb, 12"x15"x10", 20/CT, Kraft/GN PK (FEL1277008)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- BANKERS BOX Storage File Box, Letter/Legal, White, PK4 (0070308)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- Bankers Box File Boxes