Bankers Box

STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20


product price: $85.19
/pk 20, $4.26/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • File Size Letter/Legal
  • Capacity 450 lb
  • Height 10.5"
  • Closure Lift-Off Lid
  • Width 12"
See all product information

Product Information

Dimensions

File Size Letter/Legal
Height 10.5"
Width 12"
Depth 16.25"
Size Letter/Legal
Inside Width 12"
Inside Height 10"
Inner Depth 15"

Details

Item File Boxes
Capacity 450 lb
Closure Lift-Off Lid
Color White
Material Cardboard
Standards EPA/CPG Compliant
Weight 22.8 lbs
Load Capacity 450 lb
Box Type Stackable File Storage
Strength Standard-Duty
Handle Side Hand Holes
Number of Bins 1
Box Style Basic Set-Up

Description

Bankers Box® STOR/FILE Basic-Duty Storage Boxes, Letter/Legal Files, 12" x 16.25" x 10.5", White, 20/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.