This item is Discontinued.

This item is Discontinued.
STOR/FILE(TM) END TAB Storage Boxes, 12.75" W, 15" D, 10" H, Lift-Off Lid Closure, White/Blue (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 00709
- Zoro #
- G5009140
- UPC #
- 077511007095
- Country of Origin
- United States
Dimensions
- File Size
- Letter/Legal
- Height
- 10"
- Width
- 12.75"
- Depth
- 15"
- Size
- Letter/Legal
- Inside Height
- 10"
- Inside Width
- 12.75"
Details
- Item
- STOR/FILE(TM) END TAB Storage Boxes
- Closure
- Lift-Off Lid
- Color
- White/Blue
- Material
- 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Load Capacity
- 850 lb
- Green Certification or Other Recognition
- SFI
- Includes
- (12) Lids
- Product Type
- STOR/FILE(TM) END TAB Storage Boxes
- Application
- File
- Weight
- 23 lbs
- Number of Bins
- 1
- Handle
- Side Hand Holes
- Fastener Style
- Tab Lock
- Strength
- Heavy-Duty
- Box Type
- Stackable File Storage
- Box Style
- FastFold® Quick & Easy Assembly
Description
STOR/FILE(TM) END TAB Storage Boxes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.