
STOR/FILE(TM) Medium-Duty 24" Storage Boxes, 12.88" W, 25.38" D, 10.25" H, Lift-Off Lid Closure (Discontinued)
- Mfr # 0070104
- Zoro # G5009238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0070104
Zoro #
G5009238
UPC #
043859514779
Country of Origin
United States
Dimensions
File Size
Letter
Height
10.25"
Width
12.88"
Depth
25.38"
Size
Letter
Inside Width
12"
Inside Height
10"
Inner Depth
24"
Details
Item
STOR/FILE(TM) Medium-Duty 24" Storage Boxes
Closure
Lift-Off Lid
Color
White/Blue
Material
2-Ply Cardboard End; 1.5-Ply Cardboard Side; 2-Ply Cardboard Bottom
Includes
(4) Lids
Load Capacity
650 lb
Product Type
STOR/FILE(TM) Medium-Duty 24" Storage Boxes
Weight
9 lbs
Handle
Side Hand Holes
Box Style
FastFold® Quick & Easy Assembly
Box Type
Stackable File Storage
Fastener Style
Tab Lock
Strength
Medium-Duty
Number of Bins
1
Description
STOR/FILE(TM) Medium-Duty 24 In. Storage Boxes, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.