This item is Discontinued.

This item is Discontinued.
STOR/FILE(TM) Medium-Duty Letter/Legal Storage Boxes, 1.5-Ply Cardboard End; 1.5-Ply Cardboard Side (Discontinued)
Mfr #
0078907
Zoro #
G5009046
UPC # 043859520732
Country of Origin United States
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0078907
Zoro #
G5009046
UPC #
043859520732
Country of Origin
United States
Dimensions
File Size
Letter/Legal
Height
10.5"
Width
12.75"
Depth
16.5"
Inside Width
12"
Inside Height
10"
Inner Depth
15"
Details
Item
STOR/FILE(TM) Medium-Duty Letter/Legal Storage Boxes
Closure
Lift-Off Lid
Color
White/Blue
Material
1.5-Ply Cardboard End; 1.5-Ply Cardboard Side
Load Capacity
550 lb
Includes
(4) Lids
Product Type
STOR/FILE(TM) Medium-Duty Letter/Legal Storage Boxes
Handle
Side Hand Holes
Box Style
Quick Set-Up
Strength
Medium-Duty
Fastener Style
Tab Lock
Box Type
Stackable File Storage
Number of Bins
1
Description
STOR/FILE(TM) Medium-Duty Letter/Legal Storage Boxes, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.