
STOR/FILE(TM) Medium-Duty Strength Storage Boxes, 12.25" W, 24.13" D, 10.75" H, Two Flaps Closure (Discontinued)
- Mfr # 0070403
- Zoro # G5009186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0070403
Zoro #
G5009186
UPC #
043859514694
Country of Origin
United States
Dimensions
File Size
Letter
Height
10.75"
Width
12.25"
Depth
24.13"
Inside Width
12"
Inside Height
10"
Inner Depth
24"
Details
Item
STOR/FILE(TM) Medium-Duty Strength Storage Boxes
Closure
Two Flaps
Color
White/Blue
Material
2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom
Load Capacity
500 lb
Includes
(8) Strings
Product Type
STOR/FILE(TM) Medium-Duty Strength Storage Boxes
Strength
Medium-Duty
Number of Bins
1
Fastener Style
String & Button
Box Style
FastFold® Quick & Easy Assembly
Box Type
Stackable File Storage
Handle
Side Hand Holes; Side Pull Grips
Features
Includes Plastic Handle—For easy access to records.
Description
STOR/FILE(TM) Medium-Duty Strength Storage Boxes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.