This item is Discontinued.

Bankers Box SYSTEMATIC(R) Medium-Duty Strength Storage Boxes, 12.13" W, 15" D, 10" H, Hinged Lid Closure 0005502

This item is Discontinued.

Bankers Box

SYSTEMATIC(R) Medium-Duty Strength Storage Boxes, 12.13" W, 15" D, 10" H, Hinged Lid Closure (Discontinued)

Mfr # 0005502
Zoro # G5009411
UPC # 043859520268
Country of Origin United States
Category File Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0005502
Zoro #
G5009411
UPC #
043859520268
Country of Origin
United States

Dimensions

Height
10"
Width
12.13"
Depth
15"

Details

Item
SYSTEMATIC(R) Medium-Duty Strength Storage Boxes
Closure
Hinged Lid
Color
White/Blue
Material
3-Ply Cardboard Ends; (1) 2-Ply Cardboard Side; (1) 1-Ply Cardboard Side; 2-Ply Cardboard Bottom
Load Capacity
600 lb

Description

SYSTEMATIC(R) Medium-Duty Strength Storage Boxes, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.