Shop BANKS POWER
Create Account
Techni-Cooler System for 2003 - 2004 Ford
- Mfr # 25974
- Zoro # G424179815
product price:Â
$
1,751.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25974
- Zoro #
- G424179815
- UPC #
- -
- Country of Origin
- China
Description
Features Improves Power, Durability & Fuel Economy. Dramatically increases air density. Cooler EGTs, more MPG & constant-duty power. High-efficiency custom-machined durable cast end tanks. Wide-open inlet and outlet. Reduces boost pressure loss. Maximizes Boost Air. Lowers exhaust gas temps. Packs cool, dense air into the cylinders. Lower restriction for superior flow. 18% increase in flow. Mandrel-bent high-flow boost tubes. Aluminum end tanks won't burst like stock. Thicker core with 21% improvement in volume. Super-flow High-Ram intake manifold. Compatability: 2003 - 2004 Ford 6.0L Powerstroke Diesel F250, F350, F450, F550 & Excursion. Specifications Intercooler Color: Black. Intercooler Material: Aluminum. Intercooler Piping Color: Silver. Intercooler Pipe Material: Steel. Engine Size: 6.0 litre. Engine Family: Powerstroke diesel. Intercooler Inlet Size: 3.5 in. Intercooler Outlet Size: 3.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.