Shop BANSBACH EASYLIFT

BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm

  • Mfr # FWM-S1612XBD-C
  • Zoro # G1969821

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
14.7 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-S1612XBD-C
Zoro #
G1969821
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M16x1.5
Extended Length
117 mm
Rod Dia.
5 mm
Cylinder Dia.
16 mm
Ball Diameter
13.5 mm
Length
117mm
Width
21.9mm
Rod Diameter
5 mm
Cylinder Diameter
16 mm
Stroke Length
12 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
14.7 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Stroke
12mm
Includes
Cap
Fixed Resistance
No
Adjustable Resistance
Yes
Locking
No
Max. Weight
110 lb
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Weight
117 g
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
110 lb
System of Measurement
Metric
Force Resistance
Adjustable
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.