BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 110mm, Stroke: 16mm
- Mfr # FA-2016EB-S
- Zoro # G1970287
product price:Â
$
98.99
/ea
Key Features
Type
Adjustable; Single-orifice
Force
18.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-2016EB-S
- Zoro #
- G1970287
- UPC #
- -
- Country of Origin
- China
- Item
- Shock Absorber
- Type
- Adjustable; Single-orifice
- Force
- 18.1 N
- Max. Cycle Rate
- 60 cycles/min
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Locking
- No
- Max. Weight
- 661 lb
- Fixed Resistance
- No
- Includes
- Adjustment Knob
- Stroke
- 16mm
- Adjustable Resistance
- Yes
- Application
- For low speed
- Standards
- RoHS Compliant
- Weight
- 180 g
- Cycles per Minute - Maximum
- 60
- Rated Capacity - Maximum
- 661 lb
- System of Measurement
- Metric
- Operating Temperature - Minimum
- 23 Degrees F
- Force Resistance
- Adjustable
- Operating Temperature - Maximum
- 158 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M20x1.5
- Extended Length
- 110 mm
- Rod Dia.
- 6 mm
- Cylinder Dia.
- 20 mm
- Pin Dia.
- 6 mm
- Width
- 27.7 mm
- Length
- 110mm
- Stroke Length
- 16 mm
- Cylinder Diameter
- 20 mm
- Rod Diameter
- 6 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.