Shop BANSBACH EASYLIFT

BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 110mm, Stroke: 16mm

  • Mfr # FWM-2016EBD-S
  • Zoro # G1970232

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
18.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-2016EBD-S
Zoro #
G1970232
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M20x1.5
Extended Length
110 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Length
110mm
Width
27.7mm
Rod Diameter
6 mm
Cylinder Diameter
20 mm
Stroke Length
16 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
18.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Fixed Resistance
No
Adjustable Resistance
Yes
Locking
No
Stroke
16mm
Max. Weight
441 lb
Includes
Adjustment Knob
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
180 g
System of Measurement
Metric
Force Resistance
Adjustable
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
441 lb
Operating Temperature - Minimum
23 Degrees F
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.