BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm
- Mfr # FA-2016E1-C
- Zoro # G1969928
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable; Single-orifice
Max. Cycle Rate
60 cycles/min
Force
18.1 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-2016E1-C
- Zoro #
- G1969928
- UPC #
- -
- Country of Origin
- Italy
- Item
- Shock Absorber
- Type
- Adjustable; Single-orifice
- Max. Cycle Rate
- 60 cycles/min
- Force
- 18.1 N
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Includes
- Cap
- Fixed Resistance
- No
- Locking
- No
- Stroke
- 16mm
- Max. Weight
- 661 lb
- Adjustable Resistance
- Yes
- Standards
- RoHS Compliant
- Application
- For low speed
- Weight
- 207 g
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Force Resistance
- Adjustable
- System of Measurement
- Metric
- Rated Capacity - Maximum
- 661 lb
- Cycles per Minute - Maximum
- 60
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M20x1.5
- Extended Length
- 127 mm
- Cylinder Dia.
- 20 mm
- Ball Diameter
- 18 mm
- Pin Dia.
- 6 mm
- Rod Dia.
- 6 mm
- Length
- 127mm
- Width
- 27.7 mm
- Rod Diameter
- 6 mm
- Cylinder Diameter
- 20 mm
- Stroke Length
- 16 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.