BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm
- Mfr # FA-2016ED-C
- Zoro # G1969803
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable; Multiple Orifice
Force
18.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-2016ED-C
- Zoro #
- G1969803
- UPC #
- -
- Country of Origin
- Italy
- Item
- Shock Absorber
- Type
- Adjustable; Multiple Orifice
- Force
- 18.1 N
- Max. Cycle Rate
- 60 cycles/min
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Fixed Resistance
- No
- Max. Weight
- 265 lb
- Adjustable Resistance
- Yes
- Includes
- Cap
- Locking
- No
- Stroke
- 16mm
- Standards
- RoHS Compliant
- Application
- For high speed
- Weight
- 202 g
- System of Measurement
- Metric
- Force Resistance
- Adjustable
- Cycles per Minute - Maximum
- 60
- Rated Capacity - Maximum
- 265 lb
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M20x1.5
- Extended Length
- 127 mm
- Cylinder Dia.
- 20 mm
- Pin Dia.
- 6 mm
- Ball Diameter
- 18 mm
- Rod Dia.
- 6 mm
- Length
- 127mm
- Width
- 27.7 mm
- Cylinder Diameter
- 20 mm
- Rod Diameter
- 6 mm
- Stroke Length
- 16 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.