Shop BANSBACH EASYLIFT
See all product information
Create Account
BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm
- Mfr # FA-2725FB-S
- Zoro # G1969672
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable; Single-orifice
Force
27.3 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-2725FB-S
- Zoro #
- G1969672
- UPC #
- -
- Country of Origin
- United States
- Item
- Shock Absorber
- Type
- Adjustable; Single-orifice
- Force
- 27.3 N
- Max. Cycle Rate
- 60 cycles/min
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Includes
- Adjustment Knob
- Locking
- No
- Max. Weight
- 1,433 lb
- Stroke
- 25mm
- Fixed Resistance
- No
- Adjustable Resistance
- Yes
- Application
- For low speed
- Standards
- RoHS Compliant
- Weight
- 411 g
- System of Measurement
- Metric
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Rated Capacity - Maximum
- 1,433 lb
- Force Resistance
- Adjustable
- Cycles per Minute - Maximum
- 60
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M27x1.5
- Extended Length
- 136 mm
- Cylinder Dia.
- 27 mm
- Rod Dia.
- 8 mm
- Width
- 37 mm
- Length
- 136mm
- Rod Diameter
- 8 mm
- Stroke Length
- 25 mm
- Cylinder Diameter
- 27 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.