BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm

  • Mfr # FWM-S2725FBD-S
  • Zoro # G1969410
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
27.3 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-S2725FBD-S
Zoro #
G1969410
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M27x1.5
Extended Length
136 mm
Ball Diameter
18 mm
Pin Dia.
6 mm
Rod Dia.
8 mm
Cylinder Dia.
27 mm
Width
37mm
Length
136mm
Cylinder Diameter
27 mm
Stroke Length
25 mm
Rod Diameter
8 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
27.3 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Max. Weight
992 lb
Adjustable Resistance
Yes
Fixed Resistance
No
Includes
Dust Seal Specifications
Locking
No
Stroke
25mm
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Weight
411 g
Force Resistance
Adjustable
Rated Capacity - Maximum
992 lb
System of Measurement
Metric
Cycles per Minute - Maximum
60
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews