Shop BANSBACH EASYLIFT

BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 188mm, Stroke: 30mm

  • Mfr # FWM-S3035TBD-S
  • Zoro # G2198631

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Rod Thread Size
M30x1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-S3035TBD-S
Zoro #
G2198631
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M30x1.5
Extended Length
188 mm
Rod Dia.
10 mm
Cylinder Dia.
30 mm
Length
188mm
Width
41.6mm
Rod Diameter
10 mm
Cylinder Diameter
30 mm
Stroke Length
35 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
60 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Fixed Resistance
No
Stroke
35mm
Locking
No
Includes
Dust Seal Specifications
Adjustable Resistance
Yes
Max. Weight
2,866 lb
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
710 g
Rated Capacity - Maximum
2,866 lb
System of Measurement
Metric
Cycles per Minute - Maximum
3
Force Resistance
Adjustable
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.