Shop BANSBACH EASYLIFT

BANSBACH Shock Absorber, Adjustable, Extension Force: 71.4N, Length: 200.5mm, Stroke: 40mm

  • Mfr # FWM-S2540LBD-C
  • Zoro # G1969289

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
71.4 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-S2540LBD-C
Zoro #
G1969289
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M25x1.5
Extended Length
171.5 mm
Cylinder Dia.
25 mm
Rod Dia.
8 mm
Ball Diameter
22.5 mm
Width
37mm
Length
200.5mm
Rod Diameter
8 mm
Stroke Length
40 mm
Cylinder Diameter
25 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
71.4 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Adjustable Resistance
Yes
Stroke
40mm
Includes
Cap
Fixed Resistance
No
Max. Weight
772 lb
Locking
No
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
475.1 g
System of Measurement
Metric
Cycles per Minute - Maximum
60
Force Resistance
Adjustable
Rated Capacity - Maximum
772 lb
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.