Shop BANSBACH EASYLIFT
See all product information
Create Account
BANSBACH Shock Absorber, Adjustable, Extension Force: 9N, Length: 58mm, Stroke: 6mm
- Mfr # FA-0806-C
- Zoro # G1970129
product price:Â
$
96.99
/ea
Key Features
Type
Adjustable; Single-orifice
Force
9 N
Max. Cycle Rate
45 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-0806-C
- Zoro #
- G1970129
- UPC #
- -
- Country of Origin
- Japan
- Item
- Shock Absorber
- Type
- Adjustable; Single-orifice
- Force
- 9 N
- Max. Cycle Rate
- 45 cycles/min
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Stroke
- 6mm
- Includes
- Cap
- Locking
- No
- Max. Weight
- 33 lb
- Fixed Resistance
- No
- Adjustable Resistance
- Yes
- Standards
- RoHS Compliant
- Application
- For low to medium speed
- Weight
- 14.1 g
- System of Measurement
- Metric
- Rated Capacity - Maximum
- 33 lb
- Force Resistance
- Adjustable
- Cycles per Minute - Maximum
- 45
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- 23 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M8x0.75
- Extended Length
- 58 mm
- Rod Dia.
- 2.5 mm
- Pin Dia.
- 2.5 mm
- Ball Diameter
- 6 mm
- Cylinder Dia.
- 8 mm
- Width
- 12.7 mm
- Length
- 58mm
- Stroke Length
- 6 mm
- Rod Diameter
- 2.5 mm
- Cylinder Diameter
- 8 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.